Pizza Pans
Shape
Type
Brand
Style
Material
Width
Height
Price
Related Products
Take your pizza crust to the next level with this versatile stone that works in any indoor or outdoor oven. Our baking stone is designed to retain high heat and produce a superior, crispy crust without burning your toppings. Features: Size: Side to side with handles 16", diameter of stone 15", handle height 2" Cordierite 9/16" thick Wire handles Successfully mimics conditions of brick oven
Coil handle egg ring, Heavy chrome plated on half round wire. 3/8" (.95 cm) wall. 4" Dia. (10.2 cm)
Standard dough boxes, Tough, white ABS construction with reinforced sides, corners & edges. Stacks securely. Interchangeable with each other & other makes. 3" (7.62 cm) & 3-1/2" (8.9 cm) deep sizes, cover fits both. Dishwasher safe. Cover for DRB18230 or DRB18235
This new stone is designed to hold more heat, stay hot longer and heat more evenly. The stone will give you an evenly cooked crust for that perfect bite. Get Fired Up with a new Lil Stone!
Heavy-duty construction with cups permanently seamed in the frame.