Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128683

MPN #: Z6003PL-WS1

Zurn® Aquaflush® PL Plus Exposed Manual Flush Valve w/ Sweat Solder Kit, 1 GPF, Chrome

Product Description
Zurn Aquaflush® Plus PL1.5 gpf exposed quiet diaphragm flush valve for 3/4" Top Spud Urinals with 11 1/2" Rough-in

Engineered for performance, Zurn's Aquaflush® Exposed Manual Diaphragm Flush Valves provide consistent and reliable water closet operation. The Z6000-YB-YC features a streamlined design while providing high-level performance, unsurpassed water conservation, and long-lasting savings. Each flush valve contains a quiet GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals for an extended lifespan and lower maintenance costs. The durable Aquaflush® series comes with a sweat solder kit and a cast wall flange. The Z6000-YB-YC has optional flush rates ranging from a boosted 4.5 gpf full flush to a water-saving 1.6 gpf. This model offers a water-saving solution for any commercial retrofit or new construction project.

Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with Zurn's AquaVantage® TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature. Internal seals are made of chloramine resistant materials.

Features:
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty
  • Proprietary Dezincification resistant low lead brass alloy
  • Control Stop has internal siphon-guard protection and vandal resistant stop cap, Sweat solder kit, wall flange with set screw.
  • High back pressure Vacuum Breaker with one piece hex coupling nut
  • Chloramine resistant Internal seals
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection

    Compliance and Certification:

  • ADA Compliant


  • "
PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Spud Size3/4 in
Inlet Size3/4 in

Product Details

Gallons per Flush1 gal/flush
TypeFlush Valve
ColorSilver
SeriesAquaflush
For Use WithUrinal
Pressure Range25 to 80 psi
Power SourceManual
Country of OriginUnited States
FinishChrome Plated
MaterialBrass
Flush TypeManual
Manufacturers Part NumberZ6003PL-WS1
Installation TypeExposed
Spud PlacementTop
BrandZurn

Compliance & Certifications

ADA CompliantYes