Sloan Regal XL Manual Urinal Flushometer Valve 1GPF
|
Questions & Answers (0)
Product Description
Urinal Flush Valve.
1GPF, ADA non-hold open handle, 3/4"angle stop, vandal resistant cap, adjustable tailpiece, vacuum breaker connection, 3/4"top spud connection
1GPF, ADA non-hold open handle, 3/4"angle stop, vandal resistant cap, adjustable tailpiece, vacuum breaker connection, 3/4"top spud connection
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Height | 17 in |
| Weight | 7 lbs |
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
| Rough-In Size | 11-1/2 in |
Product Details
| Gallons per Flush | 1 gal/flush |
| Color | Silver |
| Series | Regal 186-1XL |
| Liters per Flush | 3.8 |
| For Use With | Urinal |
| Material | High Copper, Low Zinc Brass Castings |
| Flush Type | Manual |
| Manufacturers Part Number | 186-1 |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | Yes |