Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233678

MPN #: AP3-P

Scotsman® AquaPatrol™ Plus Water Filtration System, 21"W x 6"D x 19"H

Product Description
AquaPatrol™ Plus Water Filtration System, triple system, 6.3 gallons per minute max flow, designed for cubers over 1,200 lb, cULus, NSF

Features:
  • Leaves chlorine in water to keep machine cleaner longer
  • Polyphosphate feed to inhibit scale build up
  • Easy to install and maintain
  • Tighter pore size now eliminates more undesirable compounds
  • New smaller footprint gives operations more flexibility


PRICE
$1,039.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth6 in
Height19 in

Product Details

TypeWater Filtration System
Manufacturers Part NumberAP3-P
BrandScotsman

Warranty

Warranty5 Years on Manifold Parts Only