Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WBB443094

MPN #: KM-2600SWJ3

Stackable Crescent Cuber 3 Phase Water Cooled - 2424 lbs. Per Day

Product Description
  • Up to 2482 lbs. of ice production per 24 hours
  • Stack 2 units for 4964 lbs. of ice per 24 hour ice production in the same floor space
  • Durable stainless steel exterior
  • Protected by HoshiGuard Antimicrobial Agent
  • CycleSaver® design
  • EverCheck® alert system
  • Individual crescent cube
  • Stainless steel evaporator
  • R-404A Refrigerant
  • Complies with California Energy Commission guidelines (CEC)


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$18,479.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth27-3/8 in
Height36-7/16 in
Pounds of Ice per 24 Hours2482 lbs

Product Details

ColorSilver
Amperage12.8 A
CoolingWater Cooled
Voltage187 – 253 V
Ice Cube TypeCrescent
Manufacturers Part NumberKM-2600SWJ3
Kilowatts per 100 lbs3.6 kW
Refrigerant TypeR-404A
BrandHoshizaki America

Warranty

Warranty3 Year Parts & Labor Warranty, Std. yr