Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290836

MPN #: CU50GAX-1

Scotsman® CU50GA-1, Air Cooled Undercounter Full Size Cube Ice Machine, 65 lb.

Product Description
The CU50GA-1 by Scotsman® produces up to 65lbs of full cube ice that is perfect for any beverage. Drain pump is not included with this model, please see model CU50PA-1 which is the model that includes the drain pump. Energy usage-14.4 kWh per 100 lb-Water usage-34 gallons per 100 lb

Features:
  • Designed for commercial applications
  • Produces gourmet ice that's uniquely shaped, crystal clear, slow melting and odorless, ensuring that it won't dilute the flavor of drinks
  • Water-quality sensor extends time between cleanings
  • Intuitive control panel informs about water condition
  • 15-inch width allows machine to be installed in tight spaces
  • Full cube ice measurements: 1" x 1.13" x 1.25"
  • Front air intake and exhaust reduces amount of space required for installation
  • Approved for outdoor use


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$3,989.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth28 in
Height38 in
Weight105 lbs
Pounds of Ice per 24 Hours65 lbs

Product Details

Storage Capacity26 lbs
TypeUndercounter
ColorSilver
Amperage60 A
CoolingAir Cooled
Voltage115 V
Ice Cube TypeFull Size Cube
MaterialAluminum alloy, plastic
DescriptionAir Cooled Undercounter Full Size Cube Ice Machine
Manufacturers Part NumberCU50GAX-1
Kilowatts per 100 lbs14.4 kW
Refrigerant TypeR290 
BrandScotsman

Warranty

WarrantyLimited 1 year parts & labor

Compliance & Certifications

CertificationsISO certified, NSF approved, UL listed