Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128642

MPN #: Z6000AV-1

Zurn® AquaVantage® AV Exposed Manual Diaphragm Flush Valve, 3.5 GPF, 16" Rough-in, Chrome

Product Description
Our Manual Water Closet Flush Valves optimize performance from the inside to outlast the competition. The GO BLUE® water closet flush valve components withstand corrosive elements up to 10 times longer than traditional rubber components. From there, the chloramine-resistant, triple-filtered diaphragm cuts down on clogs, making it the ideal choice for high-traffic environments. Install the Z6000AV Flush Valve for reliability in the commercial restroom.

Engineered for performance, Zurn's AquaVantage® Exposed Manual Diaphragm Flush Valves provide consistent and reliable operation. This manual application features a contemporary, streamlined design while providing high-level performance, unsurpassed water conservation, and long-lasting savings. Each flushometer contains a quiet triple-filter diaphragm with a clog-resistant bypass and chloramine-resistant seals for an extended lifespan with lower maintenance costs. This series features our Go Blue® diaphragm made of thermoplastic elastomer material that is proven to last 10 times longer than standard material. The Z6000AV-1 has a 3.5 gpf flush volume with an ADA compliant no-leak handle, a 16" rough-in, and a 1-1/2" top spud with a highly polished chrome-plated exterior. Customizable options include gpf flush volume and accessories to create a perfectly performing, water-saving application for any commercial retrofit or new construction project.

Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with Zurn's AquaVantage® TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature. Internal seals are made of chloramine resistant materials.

Features:
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty
  • Proprietary Dezincification resistant low lead brass alloy
  • Control Stop has internal siphon-guard protection and vandal resistant stop cap, Sweat solder kit, wall flange with set screw.
  • High back pressure Vacuum Breaker with one piece hex coupling nut
  • Chloramine resistant Internal seals
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection

    Compliance and Certification:

  • ADA Compliant


PRICE
$179.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Spud Size1-1/2 in
Inlet Size1 in

Product Details

Gallons per Flush3.5 gal/flush
TypeFlush Valve
ColorSilver
SeriesAquaVantage
For Use WithWater Closets
Pressure Range10 to 100 psi
Power SourceManual
Country of OriginUnited States
FinishChrome Plated
MaterialBrass
Flush TypeManual
Manufacturers Part NumberZ6000AV-1
Installation TypeExposed
Spud PlacementTop
BrandZurn

Warranty

Warranty3 mo

Compliance & Certifications

ADA CompliantYes