Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Standard

Model # :WBB850509

MPN #: 6047161.002

American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF

Product Description
American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF

Manual Flush Valve Features:
  • Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
  • Piston operation delivers superior flush accuracy and repeatability
  • Piston valve remains closed and does not need
  • to be reset after loss of water pressure
  • Non-hold open handle
  • Positive seal ensures leak-free performance
  • No external volume adjustment
  • Durable chrome-plated cast brass construction is ideal for commercial applications
  • Chloramine-resistant EPDM seals
  • Adjustable tailpiece for rough-in flexibility
  • Can be installed left or right hand
  • Model 6047.161 for 11-1/2" supply C\L to top of bowl, 1.6 gpf with 1-1/2" top spud
PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spud Size1-1/2 in
Tailpiece Size1-1/2 in

Product Details

Gallons per Flush1.6 gal/flush
ColorSilver
Flush TypeManual
Series6047161.002
Manufacturers Part Number6047161.002
PSI25-80 psi
For Use WithToilet
Liters per Flush6
Spud PlacementTop
BrandAmerican Standard