Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128650

MPN #: P6000-EUA-WS-RK

Zurn® Urinal Rebuild Kit For AquaVantage® Diaphragm Flush Valve, 1.5 GPF

Product Description
AquaVantage® Urinal Rebuild Kit

Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed for AquaVantage® flush valves, Zurn's 1.5 gpf flush valve rebuild kit (Part no. P6000-EUA-WS-RK) can be retrofit to any AquaVantage®, AquaFlush®, or diaphragm type urinal valves. The repair kit's clog-resistant triple filter diaphragm features our unique GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.

Features:
  • 3.5 GPF AquaVantage Closet Repair Kit
  • Clog-resistant triple filtered diaphragm


PRICE
$53.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width7 in
Height4 in
Weight1 lbs
Size6 x 7 x 4

Product Details

Gallons per Flush1.5 gal/flush
TypeRebuild Kit
ColorMulti-Colored
For Use WithFlush Valves
Country of OriginUnited States
MaterialPlastic, Rubber
DescriptionAquaVantage Urinal Rebuild Kit
Package Quantity1
Manufacturers Part NumberP6000-EUA-WS-RK
Product TypeDiaphragm Assembly
BrandZurn