Kissler RBK9905 Rebuild Kit for Crane-Repcal Shower Valves
Write a Review
|
Questions & Answers (0)
Product Description
Rebuild Kit for Crane Faucet Shower Valves, Includes All Stems, Trim, Washers to rebuild your Existing Valve Body.
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Shower Valve Rebuild Kit |
| Includes | Stems, Trim, Washers |
| Material | Chrome |
| Description | Rebuild Kit for Crane-Repcal Shower Valves |
| Color | Assorted |
| Manufacturers Part Number | RBK9905 |
| For Use With | Crane-Repcal Shower Valves |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |