Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139728

MPN #: 19747

Ergodyne® Squids® 3745 Tool Grip Tether Attachment, Large, Black, Pack of 2

Product Description
The Squids® 3745 Tool Grip and Tether Attachment Point (2-pack) installs onto screwdrivers and nut drivers to create a retrofit attachment point for tethering tools up to 1lb // 0.45kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools like screwdrivers and nut drivers. While working at heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult.

STRAIGHTFORWARD INSTALLATION
Designed in two pieces, this tool attachment features an end cap and a rubber sleeve. To install, slide a screwdriver or nut driver into the rubber sleeve and plug the end cap's pegs into the reinforced holes of the rubber sleeve. The sleeve features a textured rubber and is ergonomically designed to cover the entire tool handle-providing greater comfort, torque and an enhanced grip. The end cap features a swiveling connection point for tool tethering, which helps prevent tangles and binding when used with a tool lanyard. Built-in trim lines on the sleeve allows for this tool attachment to be customized to fit varying driver lengths. A flexible opening on the bottom of the rubber sleeve expands to allow for larger nut drivers to be installed. Unlike competition, this tool attachment grip can be installed, removed and re-installed multiple times. The swiveling tool attachment portion does not interfere with proper holstering or prevent a user from pressing down on the end of the tool to gain leverage when using.

TESTED TO BE TRUSTED
These tool tether attachments are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. These attachments are third-party certified to 1lb // 0.45kg maximum capacity and meet the ANSI/ISEA 121 standard with all required labeling. Ideal for those tethering tools in construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobsites where dropped objects are a risk. This tool attachment is compatible with screwdrivers or nut drivers with handles ranging from 1in // 2.5cm to 1.28in // 3.2cm in diameter and a handle height of 4.5in // 11.4cm.

Features:
  • MEETS THE ANSI/ISEA 121 STANDARD - Third party certified to an 1lb // 0.45kg maximum working capacity
  • RETROFIT TOOL ATTACHMENT POINT - Designed to encapsulate screwdrivers or nut drivers to create a tool attachment point for tethering
  • TWO-PIECE DESIGN - Includes an end cap and rubber sleeve
  • EASY INSTALLATION - Slide screwdriver or nut driver into rubber sleeve and plug the end cap's pegs into the reinforced sleeve holes
  • TEXTURIZED GRIP - Ergonomically designed rubber sleeve covers tool handle and textured rubber provides greater comfort and more efficient torquing
  • SWIVELING END CAP - Features swiveling connection point for tethering and prevents tangles and binds when used with a tool lanyard
  • TRIMMABLE DESIGN - Built-in trim lines on the sleeve allows for customization to fit varying driver lengths
  • REUSABLE - End cap and rubber sleeve can be removed and reinstalled multiple times
  • FLEXIBLE OPENING - Bottom of rubber sleeve is flexible and expands to allow for larger nut drivers to be installed
  • HOLSTER ACCOMMODATING - Screwdriver or nut driver can be easily holstered with tool grip installed
  • COMPATABILITY - Compatible with screwdrivers or nut drivers with handles ranging from 1in // 2.5cm to 1.28in // 3.2cm in diameter and a handle height of 4.5in // 11.4cm
  • INCLUDES 2 TOOL GRIPS


PRICE
$13.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Width1-3/8 in
Weight Capacity1
Weight0.5 lbs
SizeL

Product Details

TypeTool Grip Tether Attachment
MaterialRubber
Package Quantity2
ColorBlack
Series3745
Manufacturers Part Number19747
BrandErgodyne