Ergodyne Squids® 3700-BULK Web Tool Tails, Long, Black, 2lb, 60 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne Squids® 3700-BULK Web Tool Tails, Long, Black, 2lb, 60 Pack
Web Tool Tails provide retrofit attachment points to a variety of tools and equipment up to 2lbs (0.90kg) using Squids® Tape Traps.
Web Tool Tails provide retrofit attachment points to a variety of tools and equipment up to 2lbs (0.90kg) using Squids® Tape Traps.
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1/4 in |
| Height | 9-1/2 in |
| Weight Capacity | 2 lbs |
| Extended Length | 5-1/2 in |
| Size | Long |
Product Details
| Type | Tool Tails |
| Color | Black |
| Series | Squids® |
| Includes | 60 Tails |
| Material | Nylon |
| Description | Web Tool Tails |
| Connection Style | D-Ring |
| Package Quantity | 60 |
| Manufacturers Part Number | 19705-BULK |
| Respirator Connection Type | D-Ring |
| Brand | Ergodyne |