Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3183007

MPN #: 7100001

Guardian® Arc Flash Tool Tether w/ SS Screw Gate Carabiner & Cinch Loop End, 10 lb. Cap., Black

Product Description
The market's first Arc Flash-rated bungee-style tool tether securely anchors your tools while minimizing entanglement risk by shortening their length when stored. Made from a Kevlar®/ Nomex® blend, they provide blended webbing and superior heat and burn resistance than regular nylon or polyester options, allowing your tools to stay tethered, and workers below safe, even in the harshest conditions.

Features:
  • High strength and durable steel carabiner
  • Stainless steel screw gate carabiner & cinch loop end
  • Kevlar® cord loop for quick attachment
  • 27 inch tether
  • User Tool Weight: 10lb.
  • Compliance - ANSI ISEA 121, ASTM F887


PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29
Width1 in
Height1/2 in
Weight Capacity10
Weight1 lbs
SizeOne Size

Product Details

TypeTool Tether
ColorBlack
SeriesArc Flash
MaterialKevlar, Nomex
DescriptionArc Flash Tool Tether w/ Stainless Steel Screw Gate Carabiner & Cinch Loop End
Package Quantity1
Manufacturers Part Number7100001
BrandGuardian