- Made with high-performance flame-resistant fabrics that offer superior protection against the heat and impact of arc flashes
- Designed for all-day wear our balaclavas feature breathable material to keep you comfortable even during extended use
- Provides complete coverage for your head neck and face allowing you to wear it seamlessly under your helmet or hard hat while maintaining visibility
- Built to withstand the harsh demands of electrical work these balaclavas offer durable protection you can rely on for repeated use
- Sleek design ensures a snug yet non-restrictive fit that doesn't compromise comfort or mobility
Oberon® ARC Inherently Flame Resistant Arc Flash Balaclavas, Black, Large
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Style | Over The Head |
| Type | Balaclava |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | ARC30-BH-BK-LG |
| Covers | Head, Face and Neck |
| Brand | Oberon |