- Balaclava is made from an arc rated flame resistant treated cottonaa
- Designed to be worn in conjunction with an arc flash face shield and hardcap safety spectacles and ear protection
- Generous fit for maximum comfort while performing electrical work tasks
Oberon® CAT Flame Resistant Arc Flash Balaclavas, Navy Blue, Large
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$65.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Style | Over The Head |
| Type | Balaclava |
| Material | FR Treated Cotton |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Navy Blue |
| Series | CAT |
| Manufacturers Part Number | CAT12-BH-NB-LG |
| Covers | Head, Face and Neck |
| Brand | Oberon |