Health O Meter® ADA Compliance Kit For White 2600 & 2610 Series Scales
Write a Review
|
Questions & Answers (0)
Product Description
The 2600ADAKIT is easy to install on any existing white 2600/2610 series scale, making it an ideal choice for doctor's offices, hospitals, clinics, and acute or long-term care facilities wanting to comply with the latest MDE standards. The kit includes critical features that meet ADA safety requirements such as new ramps, new feet, and platform and ramp edge guards with anti-slip caution tape on ramps to provide enhanced safety. Following Americans with Disabilities Act (ADA) compliance, the dual ramps adhere to a 1:8 slope ratio and feature a 2" edge protection to prevent roll-offs.
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Pan/Platform Size | 32" x 40" |
| Platform Length | 40 in |
| Platform Width | 32 in |
Product Details
| Type | ADA Compliance Kit |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 2600ADAKIT-WHITE |
| Brand | Health O Meter |