Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Staedtler

Model # :WBB1929240

MPN #: 9871934BK

Staedtler® Plastic Engineers Triangular Scales,12", White

Product Description
12" triangular scales are ideal for engineers and engineering students. Three sides with six different scales feature die-engraved graduations. Easy-to-read, printed graduations will not rub off. Engineer triangular scales are fully divided: 10, 20, 30, 40, 50, 60 parts to the inch. Scales are made of high-impact polystyrene plastic.

PRICE
$8.60

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 in

Product Details

Supply TypeBasic Supplies
StyleRulers & Yardsticks
TypeTriangular Scale
MaterialPlastic
Package Quantity1 Each
DescriptionEngineering Triangular Scale
ColorWhite
Manufacturers Part Number9871934BK
BrandStaedtler