Staedtler® Plastic Architects Triangular Scales, 12", White
Write a Review
|
Questions & Answers (0)
Product Description
12" triangular scale in Staedtler's student series is ideal for students of architecture. Three sides with six different scales feature die-engraved graduations. Easy-to-read printed graduations will not rub off. Architect triangular scale is open divided: 3/32", 1/8", 3/16", 1/4", 3/8", 1/2", 3/4", 1", 1-1/2", 3" = 1'. Measurements are fully divided in inches to 16ths. Triangular scale is made of high-impact polystyrene plastic.
PRICE
$8.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Triangular Scale |
| Material | Polystyrene |
| Package Quantity | 1 Each |
| Description | Architectural Triangular Scale |
| Color | White |
| Manufacturers Part Number | 9871931BK |
| Brand | Staedtler |