Victron Energy ARGO Diode Battery Combiners Two Batteries 40A, Blue, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
BCD 402 2 batteries 40A (combiner diode) - Diode Battery Combiners are used to guarantee continuous DC power to mission critical equipment, such as an electronic engine control system. With a diode battery combiner two or more DC power sources can be used in parallel to supply the mission critical load. Failure of one source will not interrupt power to the critical load. The Argo Battery Combiners feature a low voltage drop thanks to the use of Schottky diodes: at low current the voltage drop is approximately 0,3 V and at the rated output approximately 0,45 V. Warning: hot surface, mount the Argo Diode Battery Combiner on non-flammable surface only.
PRICE
$43.35
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.7 in |
| Width | 3 in |
| Height | 2.4 in |
Product Details
| Number of Batteries | 2 |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | ARGO Diode Battery Combiners |
| Color | Blue |
| Manufacturers Part Number | BCD000402000 |
| Batteries Included | Yes |
| Brand | Victron Energy |