Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Victron Energy

Model # :WBB2780178

MPN #: SCC010015050R

Victron Energy BlueSolar MPPT 75/15 Retail, Blue, Aluminum

Product Description
BlueSolar MPPT 75/15 Retail - A solar charger gathers energy from your solar panels, and stores it in your batteries. Using the latest, fastest technology, BlueSolar maximises this energy-harvest, driving it intelligently to achieve full charge in the shortest possible time. BlueSolar maintains battery health, extending its life. By constantly monitoring the voltage and current output of your solar (PV) panels, MPPT technology ensures that every drop of available power is rinsed out of your panels, and harvested for storage. The advantage of this is most noticeable when the sky is partially clouded, and light intensity is constantly changing. Remotely control and monitor the extensive features of your BlueSolar MPPT charger by attaching a bluetooth dongle and pairing it with your smartphone or other device via VictronConnect. If your installation is connected to the internet Victron Remote Management Portal (VRM) provides access to the full power of your MPPT, anytime, anywhere; both services are free to use. For remote installations - even when there is no internet connection or phone signal nearby - you may be able to monitor your MPPT by bluetooth-pairing with a LoRaWAN (long-range wide area network) device, available optionally. The intelligent Load output function prevents damage caused by running batteries 'flat'. You can configure the voltage at which BlueSolar disconnects a load - thereby preventing excessive drain on your batteries. And here's the clever bit: BlueSolar will attempt a 100% recharge every day. If it can't - during periods of poor weather - it raises the disconnect voltage, daily, until it achieves success. We call this feature BatteryLife because it maintains the health, and extends the life of your battery.

PRICE
$88.40

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSCC010015050R
MaterialAluminum
Package Quantity1
DescriptionBlueSolar MPPT 75/15 Retail
ColorBlue
BrandVictron Energy