Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oklahoma Sound

Model # :WBB1969620

MPN #: 6010-MY/LWM-5

Oklahoma Sound Aristocrat Sound Podium / Lectern with Handheld Wireless Mic, Mahogany

Product Description
The Aristocrat Sound Lectern with handheld Wireless mic is an illustrious, executive-style sound lectern of fine and spacious cabinetry adorned with gold-colored trimming. Its 50-watt amplifier with two built-in 8" speakers is just right for venues like large conference rooms and auditoriums that hold an audience of around 2,500. Multimedia capabilities include simultaneous usage with two wired and one wireless microphones.

This sound lectern comes complete with a handheld mic with 9' cable, a tie-clip/lapel mic with 10' cable and a wireless handheld mic. It operates either by AC plug or with optional battery model PS12-V and features input jacks for CD players, extension speakers, recording outputs and playing MP3s. Includes a surface-mounted digital timepiece is included for monitoring speech duration and four concealed easy-roll casters (two locking) for smooth mobility. Ships ready to be assembled.

Features:
  • Includes 50-Watt Multimedia Amplifier
  • Two Built In 8"Speakers
  • Includes One Handheld Mic And One Tie-Clip/Lavaliere Mic
  • Equipped With One Digital Timepiece
  • Flexible Gooseneck Arm
  • Input/output Lines For Media Players, Extension Speakers, Recording And Playing Mp3S
  • High Pressure Thermal-Fused Laminate On A MDF Core
  • Durable Scratch Resistance Surface
  • Equipped With Four Roll Casters, Two Locking
  • Assembly Required
  • Features Wireless Handheld Mic
  • 10 Year Warranty


PRICE
$1,359.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width25 in
Height46 in
Weight90 lbs

Product Details

Assembly RequiredYes
InputsTwo Mics, One Aux
Max Audience Capacity2500
Power Source50 Watts AC; DC
Lectern TypeSound
WirelessHandheld
MaterialHigh Pressure Thermal-Fused Laminate on an MDF Core
Number of Shelves2
Manufacturers Part Number6010-MY/LWM-5
Microphone2 Condenser Types: Handheld and Tie-Clip/Lavalier
SpeakersTwo 8" High Efficiency
CollectionWireless Lectern Package
Wire ManagementNo
BrandOklahoma Sound
ColorRed
Power CenterYes
Voltage117V AC/12V DC V
Mobile or StationaryMobile
IncludesHandheld Wireless Mic
ControlFour Volume, Bass/Treble, On/Off
DescriptionAristocrat Sound Lectern
Watts50 W

Warranty

Warranty5 Years Comprehensive

Compliance & Certifications

CertificationsNo