Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225923

MPN #: T4010

Vollrath® Wear-Ever Fry Pan With SteelCoat X3 Interior, T4010, 8 Gauge, 7-5/8" Bottom Diameter - Pkg Qty 6

Product Description
Vollrath, Wear-Ever Fry Pan With SteelCoat X3 Interior, T4010, 8 Gauge, 7-5/8" Bottom Diameter

Features:
  • Superior food release for greater cooking efficiency
  • Triple-layer coating provides exceptional durability
  • Superior food release for greater cooking efficiency
  • Low-profile rivets are coated for easy clean-up
  • Body is manufactured from heavy-duty impact-resistant 3004 aluminum
  • SteelCoat x3™ applied with exclusive curtain-coating system for longer wear
PRICE
$419.70  Sold in packages of 6 / $69.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1-7/8 in
Gauge8 ga
Top Diameter10 in
Diameter7-5/8 in

Product Details

TypeVollrath® Wear-Ever FryPan
MaterialAluminum/Steel
Package Quantity6
DescriptionWear-Ever Fry Pan With Steelcoat
Manufacturers Part NumberT4010
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF