Armor All® Original Protectant, 28 Oz. Trigger Spray 6/Case - ARM10228CT
Write a Review
|
Questions & Answers (0)
Product Description
Armor All® Original Protectant, 28 Oz Trigger Spray Bottle
Armor All® Original Protectant protects your vehicle from cracking, fading, discoloration and premature aging from harmful elements like UV rays and oxidation. This thick formulated spray brings out a beautiful deep shine with a non-greasy finish that safely cleans away dirt, dust, and debris.
Renew and revitalize your vehicle's interior and exterior surfaces, including dashboards, vinyl seats, door panels, consoles, tires, and bumpers with Armor All®Original Protectant, 28 Oz Trigger Spray Bottle.
Armor All® Original Protectant protects your vehicle from cracking, fading, discoloration and premature aging from harmful elements like UV rays and oxidation. This thick formulated spray brings out a beautiful deep shine with a non-greasy finish that safely cleans away dirt, dust, and debris.
Renew and revitalize your vehicle's interior and exterior surfaces, including dashboards, vinyl seats, door panels, consoles, tires, and bumpers with Armor All®Original Protectant, 28 Oz Trigger Spray Bottle.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8/9 in |
| Width | 4/5 in |
| Height | 1 in |
| Weight | 12.8 lbs |
| Size | 28 oz. Trigger Bottle |
Product Details
| Type | Original Protectant |
| Package Quantity | 6 |
| Description | Detailer |
| Manufacturers Part Number | ARM 10228 |
| Brand | Armor All |