ZEP Tireless Shine Tire Dressing, 5 Gallon, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
Tireless Shine is a solvent-based, fast-drying and high-gloss silicone dressing for automobile tires. It develops an immediate and deep gloss on tire surfaces that does not wash off in the rain. It is particularly useful for dressing tires after cleaning at full service or exterior-only car washes, car dealers, auto detailers, auto leasing agencies, truck leasing companies, service stations, tire retailers and motorcycle dealers.
PRICE
$255.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gallon Pail |
Product Details
| Type | Tire Dressing |
| Package Quantity | 1 |
| Description | Tireless Shine |
| Manufacturers Part Number | 63035 |
| Form | Liquid |
| Brand | Zep |