Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Height | 9-7/16 in |
| Weight | 1 lbs |
| Size | 16 oz. Can |
Product Details
| Assembly Required | No |
| Type | Cleaner |
| Package Quantity | 1 |
| Description | Choke & Parts Cleaner |
| Manufacturers Part Number | 800002230 |
| Brand | Gumout |