ZEP Protect-All Surface Protectant, 1 Gallon, 4 Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Protect-All is a water-based surface protector that beautifies as it revives, imparting a delicate gloss and renewing old or worn surfaces. It contains no harmful solvents and protects surfaces from ozone, ultraviolet rays and oxygen which can crack, dull, harden or rot materials.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 Gallon Bottle |
Product Details
| Type | Surface Protectant |
| Package Quantity | 4 |
| Description | Protect-All |
| Manufacturers Part Number | 145624 |
| Form | Liquid |
| Brand | Zep |