Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Armor

Model # :WBB463670

MPN #: PVCITUBING3MB51500

Armor Poly® VCI Tubing, 5"W x 1500'L, 3 Mil, Blue, 1 Roll

Product Description
The Armor Poly® rust prevention tubing combines the benefit of VCI (vapor corrosion inhibitor) with low density polyethylene film for a clean, safe and easy to use dry packaging for metal products. Replaces oils and greases using Armor VCI Nanotechnology™. The tubing provides continuous protection for up to 3 years and is recyclable. The tubing is approved by most major global OEMs and meets all REACH and RoHS requirements.

PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
229.95
Buy 3 units - 5 units
215.95Save $14.00 (6%)
Buy 6+ units
209.95Save $20.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1500 ft
Width5 in
Thickness3 mil

Product Details

TypeVCI Tubing
MaterialLow Density Polyethylene (LDPE)
Package Quantity1 roll
ColorBlue
Manufacturers Part NumberPVCITUBING3MB51500
BrandArmor
RecyclableYes