Features:
- Heavy-duty paper is water and tear resistant
Model # :WBB3203440
MPN #: RR3671
Weights & Dimensions
| Length | 167 |
| Width | 36 in |
| Basis Weight | 60 lbs |
Product Details
| Type | Rolls |
| Material | Paper |
| Package Quantity | 1 Roll |
| Color | Red |
| Manufacturers Part Number | RR3671 |