Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ArmorPoxy

Model # :WBB3184153

MPN #: 101093

ArmorPoxy ArmorClad Decorative Flecks, 3 lb. Bag, Khaki Tan

Product Description
Decorative flecks for epoxy floors provide a durable, decorative finish that transforms dull concrete surfaces into vibrant, slip-resistant, and easy-to-maintain floors with enhanced abrasion resistance. Formulated from water-based resins, organic minerals, and UV-stable pigments, epoxy flecks hide imperfections and offer a versatile, cost-effective solution for garages, basements, workshops, retail spaces, exercise rooms, and beyond. Each blend features a range of complementary hues and a standardized 1/4" chip size, ensuring uniform coverage and visual appeal, while also being simple to store, apply, and refinish with a new topcoat after years of reliable service.

Features:
  • Enhanced Durability: Protects your floor from everyday wear and tear
  • Non-Slip Surface: Creates texture for improved safety
  • UV-Resistant: Ensures colors remain vibrant and don't fade over time
  • Simple Application: Perfect for both DIY and professional projects
  • Affordable Upgrade: An economical way to add value and style to your space
  • For use with epoxy floors, polyaspartic floors, and other types of floor coatings
  • 3 lbs. Bag: Ideal for small garages or as a subtle accent to your existing garage floor epoxy


PRICE
$19.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 Lbs

Product Details

TypeDecorative Flecks
Size TypeBag
FinishGloss
Package Quantity1
DescriptionDecorative Flecks
ColorTan
Manufacturers Part Number101093
For Use WithBasements, Workshops, Commercial
BrandArmorPoxy