L.H.Dottie® Ground Clamp w/ 1" Hub, Bronze, Copper Alloy, 1/2"-1, 25 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.
PRICE
$559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 |
| Size | 1/2 - 1 in |
Product Details
| Type | Ground Clamp |
| Package Quantity | 25 |
| Description | 1/2''-1'' Bronze Ground Clamp w/ 1'' Hub |
| Manufacturers Part Number | 31H |
| Brand | L.H.Dottie |