Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147800

MPN #: 1002

L.H.Dottie® Bare Ground Clamp, Bronze, 4-1/2"-6, 5 Pack

Product Description

Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy and Bronze.

PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Size4 - 6 in

Product Details

TypeGround Clamp
Package Quantity5
Description4-1/2''-6'' Bronze Bare Ground Clamp
Manufacturers Part Number1002
BrandL.H.Dottie