ArmorPoxy ArmorUltra Commercial Grade 100% Solids Epoxy, 15 Gallon Pail, Medium Gray
Write a Review
|
Questions & Answers (0)
Product Description
Armorpoxy's 15-gallon 100% solids epoxy is a two-part ultra thick epoxy coating designed to create a durable and long-lasting finish for floors in commercial environments. The product consists of a pre-tinted resin and a hardener that, when mixed together, create a hard, glossy finish that is resistant to chemicals, abrasions, impact, and heavy traffic. Designed for tough environments: Armorpoxy is an industrial and commercial-grade epoxy specifically designed to withstand the toughest conditions such as warehouses, bathrooms, storage rooms, factories, break rooms and more. Enjoy the benefits of a low-odor formula, making the application process more pleasant and ensuring minimal disruption to your daily routines. With a fast drying time, you can confidently walk on your newly coated floors in just 24 hours. For vehicular traffic, allow 3-4 days for the epoxy to fully cure and withstand the demands of cars and heavy machinery. For indoor concrete environments only.
PRICE
$2,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 |
Product Details
| Type | 100% Solids Epoxy |
| Size Type | Pail |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Commercial Grade Solids Epoxy |
| Color | Gray |
| Manufacturers Part Number | 231950 |
| For Use With | Warehouses, Bathrooms, Factories, Garages |
| Brand | ArmorPoxy |