Features:
- Provides long lasting and efficient corrosion protection, particularly for aluminum alloys
- Free of nitrite, borax and CMR (carcinogenic, mutagenic and reprotoxic)
- Long fluid lifetime, lowering maintenance cost
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 15 in |
| Size | 5 Gal |
Product Details
| Type | Heat Transfer Fluid |
| Capacity | 5 |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 9995009 |
| Brand | DOW |