Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knaack

Model # :WBB3253636

MPN #: KAT-01-GY

Knaack® Armoured Transport, 750 lb. Capacity, 45-1/2"L x 27"W x 37"H, Gray

Product Description
Knaack® Armoured Transport is a mobile, durable, and secure storage unit built specifically for the jobsite. With oversized, 8-inch-diameter rubber wheels (60% larger diameter, 2X wider than traditional cart castors) and both swivel and locking features, the Knaack® Armoured Transport maximizes mobility even when pushing or pulling maximum payloads across the jobsite. The Knaack® Armored Transport has a 750 lb. load rating, 50% more than standard carts, for storing or moving heavy equipment, tools, and supplies across the jobsite. It also has thicker walls and legs and, as with every Knaack®, a 3-year warranty. The fully integrated 16-gauge Armoured steel panels and full-framed lockable steel doors help prevent convenience borrowing and make it easier to securely transport tools and equipment.

Features:
  • Integrated tray compartments for parts and hardware
  • Taller than light-duty carts to provide an elevated work platform
  • Non-marking, non-marring Thermal Plastic Rubber wheels
  • Locking wheels for stationary storage
  • Electrical cord pass-through with rubber grommet
  • Welded, recessed lock housing
  • One-piece handle design for durability
  • Tongue and groove armour installation
  • No exposed seams or fasteners
  • Gray powder coat finish for superior durability and corrosion resistance


PRICE
$837.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/2 in
Width27 in
Height37 in
Weight Capacity750 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeWorkstation Cart
Shelf TypeTray
ColorGray
Wheel Type(2) Locking Swivel, (2) Rigid
Number of Shelves2
MaterialSteel/HDPE
Manufacturers Part NumberKAT-01-GY
BrandKnaack

Warranty

Warranty3