Luxor Plastic Utility Cart w/3 Shelves, 300 lb. Capacity, 24"L x 18"W x 34"H, Gray
|
Questions & Answers (0)
Product Description
High density polyethylene, corrosion resistant construction ideal for warehouse laboratory, hospital, school and general use. Shelves have a retaining lip on four sides to keep contents from falling off. Large, easy glide 4" rubber wheel casters, 2 with brakes. Convenient push handle eases maneuverability. Assembles easily. Lifetime Limited Warranty!
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 34 in |
| Weight Capacity | 250 lbs |
| Weight | 27 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 11-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Rubber Swivel, 2 W/ Brakes |
| Number of Shelves | 3 |
| Material | Plastic |
| Description | Shelf Cart |
| Manufacturers Part Number | HE-34GRAY |
| Brand | Luxor |
Warranty
| Warranty | Lifetime |