Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177070

MPN #: ACT12048AGWH

Regency Array Conference Table with Power Data Grommet, 120"L x 48"W x 29"H, Ash Gray/White

Product Description
Let the sleek new Array conference tables point your meetings in the right direction. The modern tapered base design allows for more leg room and includes a hidden trough underneath the table and cutouts on the interior of the legs to keep power cables completely out of view. Integrated tabletop power makes connectivity a breeze. The power station lays flat with the table surface when not in use and a spring loaded hinge allows the entire face to angle upwards with one touch to access connections. The front of the unit includes (2) three-prong outlets with a 125V 12A rating, (2) USB charging ports, (1) Ethernet port, (1) VGA connection and (1) HDMI coupler. The rear of the unit has both an outgoing VGA and HDMI port and an outgoing Ethernet port. No extra hardware is required- simply plug in the included 10-foot cord into a standard three-prong wall outlet. The tabletop is constructed of an Ash Gray thermal fused melamine laminate. The all-new chamfered edges give Array tables the look of a thin, lightweight top without sacrificing the sturdiness and functionality of a thicker tabletop. The base is constructed of the same sturdy material and finished in an attractive white that matches any decor. This 10-foot table seats 8-10 people. Array tables are backed by a 10-year limited manufacturer's warranty.

Features:
  • Modern tapered leg design allows for more leg room and includes hidden wire management
  • Quick access to tabletop power including three-prong outlets, USB chargers, ethernet, VGA and HDMI
  • Reverse beveled edge gives the look of a thin, lightweight tabletop without giving up the stability or functionality of a thicker top
  • Ash Gray laminate tabletop is scratch, stain & scald resistant and wipes clean easily


PRICE
$1,919.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120
Width48 in
Height29 in
Weight218 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyWhite
ColorGray
SeriesArray
Top Color FamilyAsh Gray
DescriptionConference Table with Power Data Grommet
Frame MaterialLaminate
Leg TypeSlab Base
Manufacturers Part NumberACT12048AGWH
ShapeRectangle
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr