Regency Legacy 120" Racetrack Conference Table with Power Data Grommet, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Make presentations memorable with Legacy's Conference collection! With tables that seat from two up to 24 people, there is a table for any size team. This 10-foot racetrack table comes in an stylish Ash Grey finish and seats 8 - 10 people. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. A Power and Data Port makes tabletop connectivity easy. The Power/Data port includes (2) USB 2.0 ports, (2) USB charging ports, (2) AC 125V 60Hz outlets, (1) front/rear ethernet port, (1) front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$1,869.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 47 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Style | Conference Table |
| Description | Legacy 120" Racetrack Conference Table with Power Data Grommet |
| Package Quantity | 5 |
| Frame Material | Wood |
| Manufacturers Part Number | LCTRT12047AG |
| Shape | Round |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |