Fellowes® Array AR1 Ceiling Recess Mount UVC Air Purifier, 120 CFM, 120V AC, White
Write a Review
|
Questions & Answers (0)
Product Description
Array Recess AR1 UVC offers networked UV-powered air disinfection in a sophisticated flush-mount design that installs without any connections to ductwork. Recessed into the area of two tiles on a standard grid ceiling system, Array Recess AR1 UVC is equipped with a self-contained UV-C chamber hidden in the ceiling plenum, while the proprietary and patent-pending ultra-high reflectivity chamber utilizes a shielded all metal chamber for durability. Designed to provide reliable protection in occupied spaces, Array Recess AR1 UVC delivers a high first-pass kill rate and is specially designed to provide dedicated and continuous 24x7 ultraviolet protection against airborne bacteria, viruses, and mold, all while safely hidden overhead and out of sight. Array Recess AR1 UVC networks via LTE connection to the Viewpoint dashboard. Built for ease of operation and maintenance, the Array Recess AR1 UVC utilizes a 9,000-hour bulb (effective for an entire year) and a pre-filter to improve overall efficiency. Each unit is built to last and backed with a 3-year, limited warranty.
PRICE
$4,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-3/16 in |
| Depth | 23-5/16 in |
| Height | 11 in |
| Weight | 62.6 lbs |
| Coverage Area | 900 ft² |
Product Details
| Color | White |
| Hertz | 60 Hz |
| Mounting Location | Ceiling |
| Wattage | 70 W |
| Voltage | 120V V |
| Watts | 70 W |
| Manufacturers Part Number | 5889501 |
| Brand | Fellowes |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CARB, UL 507 |