Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB3139758

MPN #: 5885801

Fellowes® Array™ Lookout Stand Display Desktop, 120V AC, White

Product Description

Features:
  • Desktop display shows real-time air quality status and filtration progress
  • Provides local control to units in a designated zone
  • User-friendly interface
  • Minimal, elegant design complements any aesthetic
  • Quiet Button sets all units in the same zone to Quite Mode
  • Individually connects through LTE to the Array™ Viewpoint cloud-based dashboard
  • Designed for long term use back with a 3-year, limited warranty


PRICE
$935.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-7/8 in
Depth3 in
Height5-9/16 in
Weight1 lbs
Cord Length5.8 ft

Product Details

TypeResidential Air Purifier
Voltage120 V
ColorWhite
Hertz60 Hz
Manufacturers Part Number5885801
BrandFellowes

Warranty

Warranty3