- PureView shows the status of the current room air quality including percentage of particles captured and removed from the air
- Cleans air 300 to 700 square feet
- Display Screen shows PM 2.5 and PM 10 air quality - making the invisible, visible!
- EnviroSmart 2.0 includes dual self-regulating laser particle counters, VOC, audio and motion sensors
- VOC/odor level display
- Floor stand
- Filter replacement, life & reorder information
- Brightness adjustment, standby and off
- This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty
AeraMax® Pro AM 3S PC Commercial Hepa Air Purifier, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,599.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 10-5/8 in |
| Height | 22-11/16 in |
| Weight | 25 lbs |
| Cord Length | 4 ft |
| Coverage Area | 300 - 700 ft² |
Product Details
| Filtration Type | Commercial air purification for common areas |
| Type | Commercial Air Purifier |
| CFM | 220 CFM |
| Color | Stainless |
| Number of Speeds | 5 |
| Amperage | 2 A |
| Hertz | 60 Hz |
| Purification % | Removes 99.97% of airborne particles |
| Voltage | 120 V |
| Material | ABS Plastic |
| Description | HEPA Air Purifier 120V - Stainless |
| Manufacturers Part Number | 9573201 |
| Brand | AeraMax |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | CARB Certified,Energy Star Certified,FCC,UL Listed |