Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB508514

MPN #: MTA-2

TempAlert® MTA-2 Mechanical Temperature Monitor with Dual High and Low Output

Product Description
The Temp Alert® MTA-2 is a reliable and economical temperature-monitoring device that can be used in residential or commercial applications. Integrate into a security panel, set the desired temperature parameters, and have peace of mind that you will be notified of an incident where corrective action is needed. Alarm contacts may not function outside of the alarm use range. Non-condensing environments only. Do NOT put console in freezer/cooler. Use an EnviroAlert® or EnviroAlert Professional® with a wired sensor.

Features:
  • No power required to operate and connects to most hard wire or wireless alarm systems
  • Separate output for high and low alarm signals
  • Do not place the Temp°Alert® MTA-2 in a cooler/freezer environment. Non-condensing environments only
  • Normally open (N.O.) device with gold plated dry contact outputs (not for high voltage use)
  • Contact output rating of 12VDC at 50mA
  • Unit operating range of (1) for alarm use of 20 to 110 °F (-6.7 to +43.3 °C) and (2) for display use of 0 to 120 °F (-17.8 to +48.9 °C)
  • Minimum temperature span of 10 °F (5.6 °C)
  • Temperature accuracy of ±3.0 °F (±1.7 °C))
  • Temperature response time of TC = 14 minutes.
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3.25" (8.3 cm)
Depth1.0" (2.5 cm)
Height4.5" (11.4 cm)
Weight6 Oz lbs

Product Details

PowerNo Power Required
TypeTempAlert
BuzzerNone
ColorWhite
ECCNEAR99
Mounting LocationSurface Mount (Key Slot)
Unit Operating Range20 to 110 °F (-6.7 to +43.3 °C) in non-condensing environment. Device cannot go
DescriptionMTA-2 Mechanical Temp Alert W Display
Package Quantity1
Manufacturers Part NumberMTA-2
TUVTUV
BrandWinland Electronics

Warranty

Warranty1 yr

Compliance & Certifications

RoHSRoHS/WEEE