- Easily stowed
- 600D Polyester w/PVC Backing
- 8 x 11 x 8 main hold
- Two 8 x 2 x 6 side pockets
- 11 x 2 x 6 front pocket
- ID card window
- Blue or Orange
- Reflective stripe
Ergodyne® Arsenal® 5210 Small Trauma Bag, Orange, 930ci
|
Questions & Answers (0)
Product Description
Trauma Bag - Small Trauma Bag: Foam padded sides and reflective trim
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 16-1/2 in |
| Height | 10 in |
| Size | 930ci |
Product Details
| Type | Trauma Bag |
| Closure Type | Buckle |
| Material | Polyester |
| Description | Responder Small Trauma Bag |
| Color | Orange |
| Manufacturers Part Number | 13418 |
| Brand | Ergodyne |