Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305353

MPN #: 13081

Ergodyne® Arsenal® 5080L SCBA Mask Bag

Product Description
SCBA Mask Bag with Lining SCBA Mask Bag: Smart storage & protection of vital respirator masks. Reflective tape. Lined or unlined
  • 1000D nylon, double-coated polyurethane
  • 8 x 14 spacious main hold
  • Spring loaded steel clasp attaches to web gear or belt
  • Drawstring opening & barrel lock closure
  • Fits most masks
  • Brushed poly fleece lining
  • Reflective stripe


PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-1/2" x 8-1/2" x 12"

Product Details

TypeSCBA Mask Bag
Capacity650ci
Closure TypeCinch
MaterialNylon
DescriptionSCBA Mask Bag
ColorRed
Manufacturers Part Number13081
BrandErgodyne