Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Arsenal by Ergodyne

Model # :WBB3135483

MPN #: 13185

Ergodyne® Arsenal® Full Respirator Bag, Magnetic Zipper, Gray

Product Description
The Arsenal® 5185 Half and Full Face Respirator Bag is a durable SCBA respirator storage bag built for heavy use. Much more than your standard issue bag, it's a lightweight yet tough PPE bag for carrying, storing and protecting both half and full face respirators. Durable nylon with a tarpaulin reinforced bottom keeps your critical gear safe and dry, while two webbing loops make for easy attachment to belts or equipment. The magnetic top closure flap opens quickly and closes securely for one-handed access on the go. The zippered top ensures the magnetic closure is locked and loaded for added security. The respirator bag features two webbing belt loops for attaching to all styles of belts for easy on and off. The loops can also be used to secure the bag to equipment. A carrying handle allows for quick transport when unattached. Two interior pockets are great for storing extra half or full face respirator filters and cartridges. Two external D-rings can be used for clipping shoulder straps (not included) keys, glove clips and more. Also features an ID card window. Ideal for workers who require respiratory protection in industries such as construction, painting, manufacturing, mining, firefighting and oil and gas. The respirator storage bag is the perfect way to protect your expensive and critical PPE.

Features:
  • Protect Expensive Respirators – Durable yet lightweight 420D nylon with 200D lining protects half and full face respirator masks, filtration cartridges and other accessories
  • Fits Full And Half Face Respirators And Filters – Room to store full or half face respirator masks without having to remove filters
  • One-Handed Magnetic Top Closure – Easily opens for quick access on the go
  • Zippered For Added Security – Keeps magnetic top closure securely shut to protect PPE gear
  • Reinforced Bottom – Durable tarpaulin stands up to tough use while keeping PPE gear clean and dry
  • Multiple Carrying Options – Attach loops to belts or equipment, transport using carrying strap or clip a shoulder strap to D-rings (shoulder strap not included)
  • Light Gray Interior – For easy visibility inside bag
  • Two Interior Pockets – For storing extra filters, half and full face respirator mask instructions or other small accessories
  • Two Exterior D-Rings – For attaching keys, glove clips, shoulder straps and more
  • Id Card Window – Holds business cards and jobsite IDs for easy mask and equipment identification
  • Bag Dimensions – 9.5in L x 5.5in W x 9.5in H // 22cm x 14cm x 24cm
  • Interior Dimensions - 9.5in L x 5.5in W x 9in H // 24cm L x 14cm W x 23cm H
  • Washable – Hand wash, air dry
  • Respirators And Filters Not Included
  • We stand behind everything we make and guarantee our products to be free of defects in materials and worksmanship to the original purchaser for the lifetime of the product. That said, damage, abuse, and/or normal wear are not covered


PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width5-1/2 in
Height9-1/2 in
Weight0.3 lbs
SizeOne size

Product Details

TypeFull Mask Respirator Bag
ColorGray
Number of Pockets2
Closure TypeZipper
MaterialNylon
DescriptionFull Respirator Bag with Magnetic Zipper
Package Quantity1
Manufacturers Part Number13185
Attachment TypeDetachable Belt Loop
BrandArsenal by Ergodyne