Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB3135485

MPN #: 13186

Ergodyne® Arsenal® Full Respirator Bag, Roll Top Closure, Gray

Product Description
The Arsenal® 5186 Half and Full Face Respirator Bag with Roll Top Closure is a secure and easy way to store critical and expensive PPE and SCBA gear. The wide roll top closure and bag accommodates any full or half face respirator. Much more than your standard issue bag, this respirator storage bag is built to protect with durable yet lightweight 420D nylon exterior with 200D nylon interior and a reinforced tarpaulin bottom. The roll top closure secures contents inside while the gray color increases visibility so you can grab your gear quickly on the go. To store, simply place the mask inside, roll the top down until secure and clip the buckle. The buckle closure can also serve as a handle for carrying your PPE storage bag, as well as a loop for attaching the bag to a belt or structure such as a handrail. Two exterior pockets give additional room for storing extra mask filters and accessories. The external D-rings can be used to clip keys, glove clips or shoulder straps (not included). Ideal for those working in industries that require advanced respiratory protection such as construction, painting, mining, oil and gas, firefighting and agriculture. Protect your expensive and critical PPE gear with a tenacious respirator storage bag.

Features:
  • PROTECT EXPENSIVE RESPIRATORS – Durable yet lightweight 420D nylon with 200D lining protects half and full face respirator masks, filtration cartridges and other accessories
  • FITS FULL AND HALF FACE RESPIRATORS AND FILTERS – Wide opening with room to store full or half face respirator masks without having to remove filters
  • ROLL TOP CLOSURE – Adjustable top closure with buckle cinches down for secure, convenient storage and transport
  • CONVENIENT CARRYING – When buckled, closure serves as a handle and as a loop clip for attaching to a belt or other anchor point
  • REINFORCED BOTTOM – Durable tarpaulin stands up to tough use while keeping PPE gear clean and dry
  • LIGHT GRAY INTERIOR – For easy visibility inside bag
  • TWO INTERIOR POCKETS – For storing extra filters, half and full face respirator mask instructions or other small accessories
  • TWO EXTERIOR D-RINGS – For attaching keys, glove clips, shoulder straps and more(shoulder strap not included)
  • ID CARD WINDOW – Holds business cards and jobsite IDs for easy mask and equipment identification
  • BAG DIMENSIONS – 13.5in L x 7.5in W x 13.5in H // 34cm x 15cm x 34cm
  • INTERIOR DIMENSIONS - 10.5in L x 7.5in W x 11in H // 27cm L x 19cm W x 28cm H
  • WASHABLE – Hand wash, air dry
  • Respirators and Filters Not Included
  • We stand behind everything we make and guarantee our products to be free of defects in materials and worksmanship to the original purchaser for the lifetime of the product. That said, damage, abuse, and/or normal wear are not covered


PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width7-1/2 in
Height13-1/2 in
Weight0.2 lbs
SizeOne size

Product Details

TypeFull Mask Respirator Bag
ColorGray
Number of Pockets2
Closure TypeBuckle
MaterialNylon
DescriptionFull Respirator Bag with Roll Top Closure
Package Quantity1
Manufacturers Part Number13186
BrandArsenal by Ergodyne