Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320661

MPN #: 13638

Ergodyne Arsenal® 5538 Topped Parts Pouch, Tarpaulin, Orange

Product Description

Topped Parts Pouch has a hands-free, self-closing trap door closure that prevents small parts, hardware, and tools from falling when working at heights.

PRICE
$55.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width7-1/2 in
Height12 in
Weight Capacity20 lbs

Product Details

TypeTool Pouch
ColorOrange
Number of Pockets1
SeriesArsenal®
StyleGeneral Purpose
IncludesPouch Only
Closure TypeTrap Door
MaterialTarpaulin
Package Quantity1
Manufacturers Part Number13638
BrandErgodyne