Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Arsenal by Ergodyne

Model # :WBB2274199

MPN #: 5940

Ergodyne® Arsenal® 5940 Swiveling Carabiner Canvas Hoist Bucket, 14940

Product Description
Ergodyne® Arsenal® 5940 Swiveling Carabiner Canvas Hoist Bucket, 14940

Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye.

Features
  • 24 oz. canvas main material
  • Synthetic leather reinforced base
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Patented nickel-plated storm drain
  • Double action swiveling carabiner with captive eye
  • Maximum safe working capacity: 150lbs (68kg)
  • Third-party certified to a 5:1 safety factor
  • 12-1/2" diameter (32cm), 17" height (43cm)
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Height14 in
Weight Capacity150
Extended Length12-1/2D x 15 H (32cm x 38cm) in
Diameter12-1/2 in

Product Details

TypeHoist Bucket
ColorGray
ClosureOpen Top
MaterialCanvas
DescriptionSwiveling Carabiner Canvas Hoist Bucket
Connection StyleCarabiner
Package Quantity1
Manufacturers Part Number5940
BrandArsenal by Ergodyne