Ergodyne® Squids® Tool Lanyard-Single Carabiner, 10 Lbs., Black
Write a Review
|
Questions & Answers (0)
Product Description
Tool Lanyard-Single Carabiner: Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10 lbs |
| Size | 35"- 42" |
Product Details
| Type | Tool Lanyard-Single Carabiner |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Standard Single Carabiner |
| Color | Black |
| Manufacturers Part Number | 19202 |
| Brand | Ergodyne |