AmScope Premium 85+pc 120X-1200X Microscope, Camera Kit, Software & Deluxe Insect Exploration Kit
Write a Review
|
Questions & Answers (0)
Product Description
An All-In-one solution for fun and learning!
New from IQCrew by AmScope – the first combination of microscope and digital camera kit with patent-pending Kid's Friendly Software - specifically designed to improve a child's science and computer skills at the same time.
This Premium microscope, insect book, 30pc prepared slide collection and camera kit – an AmScope exclusive - comes with a rugged ABS plastic storage kit. From blank and prepared slides to tools, vials, and even experiments – this kit comes with everything your child needs to get started learning about the world of insects. The upgraded all-metal frame microscope has high-quality optics to make viewing easy for your child and with multiple magnifications, two light sources and color filters your child can view all types of specimens with this one microscope. Guaranteed to last for years and provide years of learning and fun.
The Deluxe Insect Exploration Kit includes 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honey bees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us.The 96 page full-color book - 1000's of Facts About Insects that comes with the kit will make sure your child will have hours of fun learning about insects while also improving his or her reading skills.
This premium kit also includes a color digital USB 2.0 eyepiece camera that allows your child to easily connect to a computer and download or edit pictures of specimens directly from the microscope. Exclusive kid's friendly patent-pending software downloads easily – contains a microscope how-to section, sample specimen library, and an interactive real-time specimen image editing page.
Specifications:
Head: Monocular
Magnifications: 120X - 1200X
Build: All metal
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 2 AA batteries (included)
Packing List:
All Metal Microscope
ABS Case
Shrimp Hatchery
Graduated Vile
Collection Vials with Lids
Micro-slicer
Petri Dish
20X eyepiece
Plastic Tweezers
Eosin Dye
Sea Salt
Gum Media
Brine Shrimp Eggs
AA Batteries (2 pieces)
Stirring Rod
Needle Point
Plastic Scalpel
Replacement Bulb
Slide Covers (Set)
Cover Slips (Set)
Prepared Slides (Set)
Blank Slides (Set)
Magnifier
Straw
Eyepiece Camera
Mini USB Cable
Product Manual with Experiments
Camera Quick Install Guide
1000 Facts About Insects Book by National Geographic Kids
30 PC Glass Prepared Insect Slides in a Wooden Box
New from IQCrew by AmScope – the first combination of microscope and digital camera kit with patent-pending Kid's Friendly Software - specifically designed to improve a child's science and computer skills at the same time.
This Premium microscope, insect book, 30pc prepared slide collection and camera kit – an AmScope exclusive - comes with a rugged ABS plastic storage kit. From blank and prepared slides to tools, vials, and even experiments – this kit comes with everything your child needs to get started learning about the world of insects. The upgraded all-metal frame microscope has high-quality optics to make viewing easy for your child and with multiple magnifications, two light sources and color filters your child can view all types of specimens with this one microscope. Guaranteed to last for years and provide years of learning and fun.
The Deluxe Insect Exploration Kit includes 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honey bees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us.The 96 page full-color book - 1000's of Facts About Insects that comes with the kit will make sure your child will have hours of fun learning about insects while also improving his or her reading skills.
This premium kit also includes a color digital USB 2.0 eyepiece camera that allows your child to easily connect to a computer and download or edit pictures of specimens directly from the microscope. Exclusive kid's friendly patent-pending software downloads easily – contains a microscope how-to section, sample specimen library, and an interactive real-time specimen image editing page.
Specifications:
Head: Monocular
Magnifications: 120X - 1200X
Build: All metal
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 2 AA batteries (included)
Packing List:
All Metal Microscope
ABS Case
Shrimp Hatchery
Graduated Vile
Collection Vials with Lids
Micro-slicer
Petri Dish
20X eyepiece
Plastic Tweezers
Eosin Dye
Sea Salt
Gum Media
Brine Shrimp Eggs
AA Batteries (2 pieces)
Stirring Rod
Needle Point
Plastic Scalpel
Replacement Bulb
Slide Covers (Set)
Cover Slips (Set)
Prepared Slides (Set)
Blank Slides (Set)
Magnifier
Straw
Eyepiece Camera
Mini USB Cable
Product Manual with Experiments
Camera Quick Install Guide
1000 Facts About Insects Book by National Geographic Kids
30 PC Glass Prepared Insect Slides in a Wooden Box
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 4-1/2 in |
| Height | 13 in |
| Weight | 5 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M40 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Microscope, Camera Kit, Software & Deluxe Insect Exploration Kit |
| Magnification Range | 120X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M40-BKI-PSI |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |