AmScope 1200X 52-pc Kids Beginner Microscope Kit, Slides, LED Light, Storage Box & Book
Write a Review
|
Questions & Answers (0)
Product Description
AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner level biological microscope equipped with advanced features and all the necessities of accessories, as well as the popular beginners' microscope book "The World of The Microscope".
The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, and a specimen stage with two built-in stage clips. It can be illuminated with either natural light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value.
The kit comes with sample slides, cover slips, plastic tweezers, plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. The book "The World of the Microscope" the kit comes with investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This kit is great for beginning scientists.
Details:
120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction
Built-in light for direct illumination.
Durable metal arm with stage and clips.
Reflecting mirror for natural illumination
Built-in rotating color filter wheel.
power indicator on rotating turret
Specimen stage with stage clips.
Includes: plastic scalpel, plastic spatula, plastic tweezers.
The microscope book - The World of The Microscope included
2 AA batteries included.
Specifications:
Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X.
Body Type: durable metal arm
Illumination: built-in LED light and reflecting mirror.
Eyepiece: holder type single.
Stage: 70 x 65mm.
Slide Holder: dual spring clips.
Accessory Set: 1 shrimp hatchery, 1 specimen slicer, 5 prepared slides, 7 blank slides, 1 petri dish, 7 slide cover, 1 plastic tweezer, 1 graduated cylinder, 1 spare bulb, 7 statical slide covers, 7 slide labels, 1 plastic scalpel, 1 plastic spatula, 1 needle, 1 plastic stirring rod, 1 eosin, 1 gum media in a bottle, 1 sea salt, 1 brine shrimp eggs, 2 collecting vials, 2 AA batteries.
Packing List:
Beginner microscope
Accessory set
Hard ABS case
The World of The MicroscopeBook
For ages 8+
The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, and a specimen stage with two built-in stage clips. It can be illuminated with either natural light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value.
The kit comes with sample slides, cover slips, plastic tweezers, plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. The book "The World of the Microscope" the kit comes with investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This kit is great for beginning scientists.
Details:
120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction
Built-in light for direct illumination.
Durable metal arm with stage and clips.
Reflecting mirror for natural illumination
Built-in rotating color filter wheel.
power indicator on rotating turret
Specimen stage with stage clips.
Includes: plastic scalpel, plastic spatula, plastic tweezers.
The microscope book - The World of The Microscope included
2 AA batteries included.
Specifications:
Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X.
Body Type: durable metal arm
Illumination: built-in LED light and reflecting mirror.
Eyepiece: holder type single.
Stage: 70 x 65mm.
Slide Holder: dual spring clips.
Accessory Set: 1 shrimp hatchery, 1 specimen slicer, 5 prepared slides, 7 blank slides, 1 petri dish, 7 slide cover, 1 plastic tweezer, 1 graduated cylinder, 1 spare bulb, 7 statical slide covers, 7 slide labels, 1 plastic scalpel, 1 plastic spatula, 1 needle, 1 plastic stirring rod, 1 eosin, 1 gum media in a bottle, 1 sea salt, 1 brine shrimp eggs, 2 collecting vials, 2 AA batteries.
Packing List:
Beginner microscope
Accessory set
Hard ABS case
The World of The MicroscopeBook
For ages 8+
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 4-1/2 in |
| Height | 12-1/4 in |
| Weight | 5 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | Black |
| Power Supply | 110V |
| Series | M30 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Beginner Microscope STEM Kit |
| Magnification Range | 120X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M30-ABS-KT2-W-WM |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |